Computer Workstation with Monitor Housing, 1 Pull-Out Shelf, 2 Drawers


£1,999.99 Inc VAT (20%)

See 3 Product Variants
£1,999.99

Description


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Overall Depth:
520 mm
Number of Drawers:
2
Overall Height:
1770 mm
Colour:
Gentian Blue
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome