Computer Workstation with Monitor Housing, 1 Pull-Out Shelf


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Overall Depth:
520 mm
Overall Height:
1770 mm
Colour:
Gentian Blue
Supplied:
Assembled
Housing Material:
Sheet Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome