Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Workbenches & Accessories
/
Workbenches
Computer Workstation with Monitor Housing, 2 Pull-Out Shelves
By RAU
See all variants from
£1,699.99
Inc VAT (20%)
See all variants from
£1,699.99
Description unavailable
Feature Attributes
Door Type:
Hinged Door
Overall Depth:
520 mm
Overall Height:
1770 mm
Colour:
Gentian Blue
Supplied:
Assembled
Vision Panel Dimensions:
480x430mm
More attributes