Cubio Mini Workshops


£1,099.99 Inc VAT (20%)
Up to 5% off

See 27 Product Variants
£1,099.99

Description

Cubio heavy duty mini workshops, constructed from reinforced welded steel housing. Complete with combination perfo/louvre backpanels and perfo doors with 3 point lock. Also come with 2x125mm 75kg U.D.L capacity drawers, 1 galvanised steel shelf, with 100kg U.D.L capacity and an internal MPX worktop. Finished in a hardwearing epoxy polyester powder coating.

Feature Attributes

Overall Depth:
650 mm
Overall Height:
2000 mm
Shelf Load Capacity:
100 kg
Door Type:
Perforated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome