Double-Sided Cloakroom Bench with PVC Slats and Double-Prong Hooks


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99


Description unavailable

Feature Attributes

Overall Height:
1660 mm
Seat Height:
415 mm
Overall Depth:
760 mm
Product Type:
Cloakroom Benches
Frame Colour:
Jet Black
Supplied:
Assembled
More attributes