Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Workbenches & Accessories
/
Workbenches
Double Sided Cloakroom Benches with Beechwood Slats
By WOLF
See all variants from
£1,199.99
Inc VAT (20%)
See all variants from
£1,199.99
Description unavailable
Feature Attributes
Seat Height:
415 mm
Product Type:
Cloakroom Benches
Overall Height:
1660 mm
Overall Depth:
760 mm
Frame Colour:
Jet Black
Supplied:
Assembled
More attributes