Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Workbenches & Accessories
/
Workbenches
Drawer Divider Set, 1 Partition, Plug-In Dividers
By RAU
See all variants from
£69.99
Inc VAT (20%)
See all variants from
£69.99
Description unavailable
Feature Attributes
Product Type:
Workstation Systems
No. of Compartments:
6
Supplied:
Flat Pack
For Depth:
650 mm
For Width:
580 mm
Number of Plug-in Dividers:
4
More attributes