Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Drawer Pedestal - HxD 708 X 800mm
By MAUSER
See all variants from
£1,229.99
Inc VAT (20%)
See all variants from
£1,229.99
Description
Description unavailable
Feature Attributes
Number of Drawers:
2
Material:
Steel Powder Coated
Drawer Load Capacity:
18 kg
Product Type:
Fixed Pedestals
Width:
417 mm
Supplied:
Assembled
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome