Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Drawer Pedestal - HxD 720 X 800mm
By MAUSER
15 Variants From
£1,229.99
Inc VAT (20%)
See 15 Product Variants
£1,229.99
Description
Description unavailable
Feature Attributes
Drawer Load Capacity:
18 kg
Material:
Steel Powder Coated
Product Type:
Fixed Pedestals
Supplied:
Assembled
Width:
417 mm
Depth:
800 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome