Drawer Pedestal with Castors - Plastic Top, 3 Drawers


£899.99 Inc VAT (20%)

See all variants from £899.99

Description


Description unavailable

Feature Attributes

Drawer Load Capacity:
18 kg
Product Type:
Mobile Drawer Units
Material:
Steel Powder Coated
Supplied:
Assembled
Width:
417 mm
Wheel Fittings:
4 Castors, 2 with Wheel Stops
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome