Drawer Pedestal with Castors - Steel Top, 3 Drawers


£899.99 Inc VAT (20%)

See all variants from £899.99

Description


Description unavailable

Feature Attributes

Product Type:
Mobile Drawer Units
Drawer Load Capacity:
18 kg
Material:
Steel Powder Coated
Width:
417 mm
Supplied:
Assembled
Wheel Fittings:
4 Castors, 2 with Wheel Stops
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome