Eco Plastic Slat Changing Room Bench - Only Length mm


£239.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £239.99

Description

Strong box section steel furniture with recycled black plastic slats.Steel frame has a powder coated grey finish.Manufactured in the UK.Steel frame - 40 x 40 x 1.5mm.Plastic slat - 30 x 100mm.Seat height - 430mm.Overall H x D - 430 x 325mm.Optional shoe baskets featured on the picture are sold separately.

Feature Attributes

Seat Height:
430 mm
Product Type:
Changing Room Bench
Frame Dimensions:
40 x 40 x 1.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome