Eco Plastic Slat Double Sided Changing Room Bench Length mm No. of Hooks


£559.99 Inc VAT (20%)

See 3 Product Variants
£559.99

Description

Strong box section steel furniture with recycled black plastic slats.Steel frame has a powder coated grey finish.Manufactured in the UK.Steel frame - 40 x 40 x 1.5mm.Plastic slat - 30 x 100mm.Seat height - 430mm.Overall H x D - 1800 x 760mm.

Feature Attributes

Seat Height:
430 mm
Product Type:
Changing Room Bench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome