Electric Height Adjustable Work Table - Hardened Laminate Worktop, Max. Load 600kg


£4,999.99 Inc VAT (20%)

See all variants from £4,999.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Frame Material:
Steel Powder Coated
Panel Thickness:
40 mm
Worktop Type:
High Pressure Laminate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome