Electric Height Adjustable Work Table, Linoleum Cover


£2,399.99 Inc VAT (20%)

See all variants from £2,399.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Assembled
Frame Design:
with Adjustable Plates for Levelling
Frame Material:
Steel Powder Coated
Panel Thickness:
25 mm
Worktop Type:
Linoleum Covering
More attributes