Electric Height Adjustable Work Table with ESD Melamine Worktop


£2,399.99 Inc VAT (20%)

See all variants from £2,399.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Assembled
Panel Thickness:
28 mm
Frame Material:
Steel Powder Coated
Frame Design:
with Adjustable Plates for Levelling
Working Height:
720 - 1120 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome