1. Storage & Handling/
  2. Workbenches & Accessories/
  3. Workbenches

Electric Height Adjustable Work Tables, Steel Cover


See all variants from
£2,299.99Inc VAT (20%)
See all variants from £2,299.99

Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Assembled
Frame Design:
with Adjustable Plates for Levelling
Frame Material:
Steel Powder Coated
Panel Thickness:
25 mm
Worktop Type:
Sheet Steel Cover
More attributes