Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Electric Height Adjustable Work Tables with HPL Tabletop
By EUROKRAFTbasic
See all variants from
£1,199.99
Inc VAT (20%)
See all variants from
£1,199.99
Description unavailable
Feature Attributes
Supplied:
Flat Pack
Worktop Depth:
800 mm
Frame Material:
Steel Powder Coated
Panel Thickness:
24 mm
Static Distributed Load:
90 kg
Working Height:
680 - 1180 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome