Electrically Height Adjustable Work Tables with Universal Lining Worktop


£5,199.99 Inc VAT (20%)

See all variants from £5,199.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Assembled
Worktop Depth:
800 mm
Frame Design:
Lifting Column with Rear Panel Board
Frame Material:
Steel Powder Coated
Panel Thickness:
40 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome