ESD Add-On Tables, Height Adjustment 650 - 900mm


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99


Description unavailable

Feature Attributes

Product Type:
ESD Work Tables
Frame Colour:
Grey
Supplied:
Partially Assembled
Panel Thickness:
25 mm
Frame Design:
45x45mm Rectangular Tubing
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome