0
1
2
3
4
5

Flip Top Workbench and Foldable Vise with Stand

Order Code: ZT4794629S

£30.99 Inc VAT (20%)


Description

Excel Flip Top Workbench & Foldable Vise with Stand is a versatile and portable workbench that is ideal for a variety of tasks, including sawing, drilling, planning, and sanding. It features a two-piece MDF worktop that can be tilted to 0°, 45°, and 90°, making it easy to clamp workpieces at different angles. The workbench also has a built-in vise with a maximum jaw opening of 100mm, making it perfect for clamping small to medium-sized workpieces. Quick release grips allow for the top 2-portions of the table to quickly separate, making it easy to extend the width of the table. Workbench's foldable stand makes it easy to set up and disassemble, and the bench legs fold flat for easy storage and transportation. The workbench also has tool storage slots in the legs, so you can keep your tools close at hand.

Key Features
Maximum weight capacity of 100kg
Excel portable work bench and vise allows users to go anywhere and giving you the versatility to meet the needs of any project.
Quick release grips allow for the top 2-portions of the table to quickly separate, making it easy to extend the width of the table.
Portable workbench with dual clamping action and 24 holes for work clamping dogs.
Bench legs fold flat for easy storage and incorporate tool storage slots.
Special tilting two piece MDF worktops allow 0°, 45° and 90° clamping. This bench is manufactured from strong 25mm box section steel.
The work surface features an on board protractor.

Specification
Barcode: 0743031863779
Dimension (L x W x H) : 60.5 x 62 x 79.5cm
Material: Steel and MDF Board
Max. Load Capacity: 100kg
N.W./G.W.: 5.8kg/6.4kg
Load Qty: 1750pcs/20’GP, 3600pcs/40’GP

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome