Frame Construction Workbenches, Gentian Blue


£1,739.99 Inc VAT (20%)

See all variants from £1,739.99


Description unavailable

Feature Attributes

Colour:
Gentian Blue
Drawer Load Capacity:
100 kg
Frame Colour:
Light Grey
Worktop Depth:
700 mm
Supplied:
Assembled
Height:
840 mm
More attributes