Heavy Duty Mobile Workbenches


£1,099.99 Inc VAT (20%)
Up to 8% off

See all variants from £1,099.99

Description

Capacity - 1000kg UDL static, 360kg UDL mobile.Supplied fully welded and ready for use.Constructed from steel angle with braced galvanised tops.Stands on four legs when in use to give maximum stability, with the wheels retracted.Simple lever pushes down the undercarriage and takes the weight off the legs onto the castors enabling easy movement of the bench.All mobile benches come with bottom shelf, vice plate welded underneath the front right-hand corner and single cupboard.Cupboards measure 600mm x 600mm by bench depth with lock fitted as standard.Lockable. Finish RAL5010 Sapphire blue.UK made.

Feature Attributes

Product Type:
Mobile Workbench
Colour:
RAL5010 Sapphire Blue
Cupboard Dimensions:
600mm x 600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome