Flat pack, heavy duty workbench with 30mm worktop.Choice of 3 worktop materials: MDF board or chipboard core with either 1mm lino or hard wood veneer.Worktop height 840mm.Powder coated grey frame.Capacity:500kg UDL.Made in the UK.Self assembly required.