Heavy Duty Stainless Steel Workbench without Lower Shelf L


£719.99 Inc VAT (20%)

See all variants from £719.99

Description

2mm thick, grade 304 stainless steel with brushed polish finish.Extensively used where the highest standards of cleanliness and hygiene are required.Welded 40mm square framework and closed tube ends for total hygiene.Height:840mm.Capacity:400kg.Made in the UK.Range of upper shelves, back panels available upon request.

Feature Attributes

Thickness:
2 mm
Height:
840 mm
Product Type:
Workbench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome