Heavy Duty Steel Workbenches


£299.99 Inc VAT (20%)

See 2 Product Variants
£299.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Colour:
Blue
Capacity:
800 kg
Overall Height:
800 mm
Load Capacity:
800 kg
Worktop Finish:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome