Heavy Duty Work Tables with Multiplex Worktop


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Flat Pack
Product Type:
Workbenches with Frame Construction
Worktop Depth:
700 mm
Frame Design:
U-profile 100x30mm
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome