Heavy Duty Work Tables with Sheet Steel Worktop


£699.99 Inc VAT (20%)

See all variants from £699.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Worktop Depth:
700 mm
Product Type:
Workbenches with Frame Construction
Supplied:
Flat Pack
Frame Design:
U-profile 100x30mm
Panel Thickness:
2.5 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome