Height Adjustable Work Table, Steel Covered Worktop


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Product Type:
Work Tables
Frame Colour:
Light Grey
Supplied:
Flat Pack
Frame Material:
Steel Powder Coated
Panel Thickness:
25 mm
Worktop Type:
Sheet Steel Cover
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome