Height Adjustable Work Tables, MDF Worktop, Light Grey


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

Product Type:
Work Tables
Frame Colour:
Light Grey
Supplied:
Flat Pack
Frame Material:
Steel Powder Coated
Panel Thickness:
22 mm
Height Adjustment Type:
Manual
More attributes