Height Adjustable Work Tables, Melamine Coated Chipboard Worktop


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

Product Type:
Work Tables
Frame Colour:
Light Grey
Supplied:
Flat Pack
Panel Thickness:
22 mm
Frame Material:
Steel Powder Coated
Worktop Type:
Melamine Worktop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome