Laboratory Tables with C-foot Frame


£1,099.99 Inc VAT (20%)

See 8 Product Variants
£1,099.99

Description


Description unavailable

Feature Attributes

Product Type:
Laboratory Tables
Frame Colour:
Light Grey
Supplied:
Assembled
Load Capacity:
180 kg
Overall Depth:
750 mm
Worktop Type:
Melamine Coated Panel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome