Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Mobile PedestaL, HxWxD 765 X 580 X 650mm
By RAU
See all variants from
£1,999.99
Inc VAT (20%)
See all variants from
£1,999.99
Description unavailable
Feature Attributes
Material:
Sheet Steel, Powder Coated
Width:
580 mm
Supplied:
Flat Pack
Height:
765 mm
Depth:
650 mm
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome