Mobile Pedestal with Drawers


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Product Type:
Mobile Drawer Units
Drawer Load Capacity:
35 kg
Width:
480 mm
Drawer Colour:
Blue
Height:
540 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome