Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Mobile Work Table, Frame 60 X 30mm, Melamine Worktop
By RAU
See all variants from
£899.99
Inc VAT (20%)
See all variants from
£899.99
Description unavailable
Feature Attributes
Frame Colour:
Light Grey
Product Type:
Mobile Work Table
Height:
910 mm
Wheel Diameter:
125 mm
Panel Thickness:
22 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome