Mobile Workbench


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Product Type:
Workbenches
Colour:
Traffic Blue
Finish:
Powder-Coated
Material:
Sheet Steel
Number of Wheels:
4