Mobile Workstations With Cupboard


£459.99 Inc VAT (20%)

See 7 Product Variants
£459.99

Description

Constructed from steel section framework. Complete with 30mm MPX or Lino worktop and 100mm diameter castors. The mobile workstations are also complete with single door suspended cupboard with shelf. Finished in hardwearing epoxy polyester powder coating.

Feature Attributes

Number of Shelves:
1
Overall Depth:
600 mm
Overall Height:
930 mm
Overall Width:
700 mm
Door Height:
525 mm
Shelf Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome