Modular System Workbenches


£529.99 Inc VAT (20%)

See all variants from £529.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Worktop Depth:
700 mm
Height:
850 mm
Panel Thickness:
30 mm
Frame Design:
U-profile 80x35mm
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome