Modular Workbench System with Drawer Unit


Select
£699.99 Inc VAT (20%)


See all variants from £699.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Number of Drawers:
1
Drawer Load Capacity:
75 kg
Width:
578 mm
Height:
204 mm
Depth:
725 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome