Modular Workbench System with Drawer Unit


£659.99 Inc VAT (20%)

See all variants from £659.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Drawer Load Capacity:
75 kg
Supplied:
Assembled
Depth:
725 mm
Lock Type:
Cylinder Lock with Two Keys
Body Colour:
Light Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome