Modular Workbench with Height Adjustment without Drawers or Cupboards


£999.99 Inc VAT (20%)

See all variants from £999.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Flat Pack
Worktop Depth:
750 mm
Frame Design:
U-profile 80x35mm
Panel Thickness:
40 mm
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome