Modular Workbench with Pedestal Drawer Unit


£2,799.99 Inc VAT (20%)

See all variants from £2,799.99


Description unavailable

Feature Attributes

Number of Drawers:
4
Drawer Load Capacity:
75 kg
Colour:
Light Grey
Frame Colour:
Light Grey
Worktop Depth:
750 mm
Height:
840 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome