Modular Workbench


£899.99 Inc VAT (20%)

See all variants from £899.99

Description

A heavy duty range of workbenches designed to offer either individual units or indefinite lengths of benching to suit individual requirements.
Available up to 1500mm deep to enable working from both sides.
Working height is adjustable in 25mm increments up to a maximum height of 940mm.
Standard working height is 840mm.
Load Capacity: 1000kg evenly distributed

See full description

Feature Attributes

Material:
MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome