Modular Workbenches with Pedestal Drawer Unit


£2,799.99 Inc VAT (20%)

See all variants from £2,799.99


Description unavailable

Feature Attributes

Drawer Load Capacity:
75 kg
Frame Colour:
Light Grey
Supplied:
Flat Pack
Worktop Depth:
750 mm
Frame Design:
U-profile 80x35mm
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome