Multiplex Workbenches


£359.99 Inc VAT (20%)

See 4 Product Variants
£359.99

Description

For a sturdy and ergonomic working space, these Lista Multiplex Workbenches offer a great value solution. Fortified with steamed beech veneers and a waterproof gluing system, the worktops are impact and shock-resistant. Able to repel dirt and splashes, the multiplex surface repels most oil and grease.

Features and Benefits
• Height adjustable legs for a custom fit workspace
• Up to 3 tonnes load capacity for a wide range of projects
• Fast assembly design for a trouble-free set up

Feature Attributes

Number of Shelves:
0
Number of Cupboards:
0
Overall Depth:
750 mm
Worktop Finish:
Multiplex
Number of Drawers:
0
Overall Height:
890 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome