Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Picnic Bench High Table White 36mm Grey Top
By TC Group
Reset
Clear All
Overall Width
Select
See all variants from
£599.99
Inc VAT (20%)
Up to 3% off
1
Add to basket
Add to quotation
See all variants from
£599.99
Description
PICNIC BENCH HIGH TABLE WHITE, 25MM GREY TOP MTO (Non Returnable)
Feature Attributes
Colour:
White / Grey
Overall Height:
1111 mm
Overall Depth:
800 mm
Component Guarantee:
5 year
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome