Picnic Bench Low Table Black 25mm Anthracite Top


Select
£599.99 Inc VAT (20%)
Up to 6% off


See all variants from £599.99

Description

PICNIC BENCH LOW TABLE BLACK, 25MM ANTHRACITE TOP MTO (Non Returnable)

Feature Attributes

Colour:
Black / Anthracite
Overall Height:
751 mm
Overall Depth:
800 mm
Component Guarantee:
5 year

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome