Picnic Bench Low Table White 36mm Anthracite Top


Select
£539.99 Inc VAT (20%)
Up to 10% off


See all variants from £539.99

Description

PICNIC BENCH LOW TABLE WHITE, 25MM ANTHRACITE TOP MTO (Non Returnable)

Feature Attributes

Colour:
White / Anthracite
Overall Depth:
800 mm
Overall Height:
751 mm
Component Guarantee:
5 year

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome