Picnic Bench White 36mm Anthracite Top


Select
£449.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £449.99

Description

PICNIC BENCH WHITE, 25MM ANTHRACITE TOP MTO (Non Returnable)

Feature Attributes

Colour:
White / Anthracite
Overall Depth:
350 mm
Overall Height:
421 mm
Component Guarantee:
5 year

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome