Sitover Double Sided Melamine Cloakroom Bench


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99


Description unavailable

Feature Attributes

Overall Height:
600 mm
Overall Depth:
600 mm
Seat Height:
600 mm
Product Type:
Cloakroom Benches
Supplied:
Assembled
Frame Material:
Chipboard, Melamine Coated
More attributes